Shop All Hydraulic Hose Fittings
Honeywell Residential
Hydraulic Separator Flanged 4" **** Ships Via
Mfr # HYDROSEP-1
Zoro # G901049365
product price: $2,926.99
/ea
Sold in multiples of 137 for $400,997.63
Free Shipping & Returns
$400,997.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material ASTM B124 UNS C37700 (CW617N EN 12165) Brass
- Operating Pressure (PSI) 145 psi | 10 Bar
- Pipe Size 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Residential
- MFR # HYDROSEP-1
- Zoro # G901049365
- UPC # 194159006645
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Pipe Size | 4 in. |
Details
Fitting Material | ASTM B124 UNS C37700 (CW617N EN 12165) Brass |
Operating Pressure (PSI) | 145 psi | 10 Bar |
Description
Hydraulic Separator Flanged 4" **** Ships Via Common Carrier ****
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 (CDP3335)
- BESTORQ Banded Belt, 131 in Outside Length, 21/32 in Top Width, 4 Ribs (4/B128)
- FOSTER FIH Series, Unvalved Plugs (FH22MB)
- NORGREN 1/2IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B73G-4AK-AD1-RMG)
- HONEYWELL RESIDENTIAL Sweat Kit 1 1/4" (HS-SWEAT-1)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2202-8-8)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-H08-O)
- BRENNAN INDUSTRIES 12MORB-16FJS Straight (6402-12-16-O)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- TOMPKINS Hydraulic Fitting-Steel08FJX-08FJX-08MJ TEE (6603-08-08-08)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4FJ4)
- Honeywell Residential Hydraulic Hoses & Fittings