Shop All Hydraulic Hose Fittings
Honeywell Residential
Hydraulic Separator Flanged 3"
Mfr # HYDROSEP-1
Zoro # G901049358
product price: $2,241.99
/ea
Sold in multiples of 101 for $226,440.99
Free Shipping & Returns
$226,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material ASTM B124 UNS C37700 (CW617N EN 12165) Brass
- Pipe Size 3 in.
- Operating Pressure (PSI) 145 psi | 10 Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Residential
- MFR # HYDROSEP-1
- Zoro # G901049358
- UPC # 194159006638
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Pipe Size | 3 in. |
Details
Fitting Material | ASTM B124 UNS C37700 (CW617N EN 12165) Brass |
Operating Pressure (PSI) | 145 psi | 10 Bar |
Description
Hydraulic Separator Flanged 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- HUSQVARNA V-BELT: 3VX545 - 5 BAND (504119705)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7)
- FESTO Exhaust Air Flow Control Valve GRE-1/4 (GRE-1/4)
- HONEYWELL RESIDENTIAL Sweat Kit 1 1/4" (HS-SWEAT-1)
- BRENNAN INDUSTRIES 12MJ-08MORB Straight Long (3.58 OAL) (6400-L-12-08-O)
- BRENNAN INDUSTRIES 32MJ-32FP Straight (2405-32-32)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC-1/2" M (6801-06-08-NWO-FG)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A8DL4)
- BRENNAN INDUSTRIES 06HB-04MAORB 90 Deg Elbow Forged, 2PK (4601-06-04-NWO-FG)
- EATON AEROQUIP Fitting, Straight, 5/8 In Hose, 3/4-14 NPT (4412-12-12s)
- Honeywell Residential Hydraulic Hose Fittings