Shop All Low Voltage Thermostats
Honeywell Residential
24V T10+ WT WIFI Thermostat W/Remote Sensor
Mfr # THX321WFS3001W
Zoro # G711283478
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stages Cool Up to 3 Heat/2 Cool Heat Pumps, Up to 2 Heat/2 Cool Conventional Systems
- Width 4.9 in
- Includes Thermostat, UWP mounting system, cover plate, mounting hardware, & wireless indoor sensor
- Length (In.) 3.7 in
- Depth 0.93 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Residential
- MFR # THX321WFS3001W
- Zoro # G711283478
- UPC # 194159012431
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Width | 4.9 in |
Length (In.) | 3.7 in |
Depth | 0.93 in |
Details
Stages Cool | Up to 3 Heat/2 Cool Heat Pumps, Up to 2 Heat/2 Cool Conventional Systems |
Includes | Thermostat, UWP mounting system, cover plate, mounting hardware, & wireless indoor sensor |
Description
T10+ Pro Smart with RedLINK 3.0 thermostat and Indoor Air Sensor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 4in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200043601)
- AIR HANDLER Pleated Air Filter, 16x30x2, MERV 7, Standard Capacity, Synthetic, 3TPZ9, White (3TPZ9)
- MEC Leak Test Kit with 1/4 Flare Valves (ME-QTG16B)
- YORK Ambient Temperature Sensor (S1-025-30281-001)
- HONEYWELL RESIDENTIAL T10+ Pro Smart Kit With EIM, Wireless Indoor Sensor, Wireless Outdoor Sensor, Return & Supply Sensors (YTHM1004R3001)
- HONEYWELL RESIDENTIAL T10+ Pro Smart Kit with EIM, Wireless Indoor Sensor, Return and Supply Sensors (YTHM1004R3000)
- HONEYWELL RESIDENTIAL Single Stage Digital Non Programmable Battery Powered Or Hard Wired Horizontal Mount Thermostat (TH1110E1000)
- HONEYWELL RESIDENTIAL 24V T10+ WT WIFI Thermostat W/O Remote sensor (THX321WF3003W)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9320T)
- HONEYWELL Yellow Spring, 8-11 Lb., VP525, VP526 (316026)
- RESIDEO Honeywell The Round® Mercury Free Thermostat T87K1007, With Manual Changeover Rwy (T87K1007)
- Honeywell Residential Thermostats