Shop All Low Voltage Thermostats
Honeywell Residential
24V T10+ WT WIFI Thermostat W/O Remote sensor
Mfr # THX321WF3003W
Zoro # G611283479
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Stages Cool Up to 3 Heat/2 Cool Heat Pumps, Up to 2 Heat/2 Cool Conventional Systems
- Width 3.7 in
- Depth 0.93 in
- Length (In.) 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Residential
- MFR # THX321WF3003W
- Zoro # G611283479
- UPC # 194159012448
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Width | 3.7 in |
Depth | 0.93 in |
Length (In.) | 4.9 in |
Details
Color | White |
Stages Cool | Up to 3 Heat/2 Cool Heat Pumps, Up to 2 Heat/2 Cool Conventional Systems |
Includes | Thermostat, UWP mounting system, cover plate, & mounting hardware |
Description
T10+ Pro Smart with RedLINK 3.0 thermostat No Sensor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF37)
- RHEEM Ap14317C-1 Pilot Tube Assembly - (AP14317C-1)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 8 gal (ADA51)
- SOLER & PALAU Steel Backdraft Damper, 16" (CAR400)
- HONEYWELL RESIDENTIAL T10+ Pro Smart Kit With EIM, Wireless Indoor Sensor, Wireless Outdoor Sensor, Return & Supply Sensors (YTHM1004R3001)
- HONEYWELL RESIDENTIAL Single Stage Digital Non Programmable Battery Powered Or Hard Wired Horizontal Mount Thermostat (TH1110E1000)
- HONEYWELL RESIDENTIAL 24V T10+ WT WIFI Thermostat W/Remote Sensor (THX321WFS3001W)
- KING ELECTRIC Thermostat Small Guard 6-3/8X3-1/2X3 -1/4" Clr Plastic (F29-143)
- EMERSON Sensi WiFi 7-Day Programmable Black Digital Thermostat (ST75)
- PRO1 IAQ Low Voltage Thermostat, Surface Mount (T755WHO)
- HONEYWELL Home Heat or Cool Mechanical Thermostat (CT31A1003/E1)
- Honeywell Residential Low Voltage Thermostats