No Product Image Available

Honeywell

Replacement Tamper Seal


product price: $5.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 6"
  • Height 2"
  • Material Proprietary Material
  • Label Height 1/100 in
  • Background Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6"
Height 2"
Label Height 1/100 in
Label Width 2 1/4 in

Details

Item Replacement Tamper Seal
Material Proprietary Material
Background Color White
Tamper Indicator Type Labels
Language English, Spanish, French

Description

Replacement Tamper Seal, Tamper Indicator Type Labels, Label Width 2 1/4 in, Label Height 1/100 in, Background Color White, Material Proprietary Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.