Shop All UV Leak Detection
Honeywell
Replacement Sensor
Mfr # SR-X1-1S
Zoro # G8341106
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
- Standards FCC Compliant
- Detects Oxygen
- Chemical Formula O2
- Temp. Range -40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # SR-X1-1S
- Zoro # G8341106
- Country of Origin Mexico
- Category UV Leak Detection
Details
Item | Gas Detector Sensor |
For Use With | Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+ |
Standards | FCC Compliant |
Detects | Oxygen |
Chemical Formula | O2 |
Temp. Range | -40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) |
Resolution | 0.1% vol |
Sensor Range | 0 to 30% Vol |
Measurement Range | 0 to 30% vol |
Operating Temperature - Minimum | -40 Degrees F |
Series | BW(TM) Icon, BW(TM) Icon+ |
Compatible Detector Manufacturer Part Number | Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+ |
Sensor Type | Catalytic |
Operating Temperature - Maximum | 140 Degrees F |
Compatible Detector Model/Series | BW Icon, BW Icon+ |
Sensor Life | 2 yr |
Sub-Brand | BW |
For Detector Type | Portable |
Gas Detected | Oxygen |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent vol, Compatible Detector Model/Series BW Icon, BW Icon+, Sensor Type Catalytic, For Detector Type Portable, Compatible Detector Manufacturer Part Number Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+, Sensor Life 2 yr, Series BW(TM) Icon, BW(TM) Icon+, Sub-Brand BW, Resolution 0.1 Percent vol, Standards FCC Compliant, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Gray, Rubber Table Mat, Roll (MT4530GY)
- FLUKE Datalogger, Temperature (1620A-S-156)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/8 in MNPT, Steel, Black (4CEY2)
- SHARKBITE 1/2" Push-Fit DZR Brass Temperature Gauge (24437)
- HONEYWELL Replacement Sensor (SR-H1-1S)
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-16)
- DIVERSITECH 32 oz. Pro-Bubble Leak Detector with Spray Top (PRO-BUBBLE-32)
- DYNAFLUX Dy Df800 4 x 1 Leak Detector 4-1 Gal Cans (368-DF8004X1)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3320-8)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-EZ5E-CS)
- Honeywell UV Leak Detection