Shop All UV Leak Detection
Honeywell
Replacement Sensor
Mfr # SR-H1-1S
Zoro # G8341989
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
- Standards FCC Compliant
- Temp. Range -40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F)
- Detects Hydgrogen Sulfide
- Sensor Range 0 to 200 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # SR-H1-1S
- Zoro # G8341989
- Country of Origin Mexico
- Category UV Leak Detection
Details
Item | Gas Detector Sensor |
For Use With | Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+ |
Standards | FCC Compliant |
Temp. Range | -40 Degrees C to 60 Degrees C (-40 Degrees F to 140 Degrees F) |
Detects | Hydgrogen Sulfide |
Sensor Range | 0 to 200 ppm |
Chemical Formula | H2S |
Resolution | 0.1 ppm, 1 ppm |
For Detector Type | Portable |
Compatible Detector Model/Series | BW Icon, BW Icon+ |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | -40 Degrees F |
Compatible Detector Manufacturer Part Number | Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+ |
Sub-Brand | BW |
Series | BW(TM) Icon, BW(TM) Icon+ |
Sensor Life | 2 yr |
Measurement Range | 0 to 200 ppm |
Sensor Type | Catalytic |
Gas Detected | Hydrogen Sulfide |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 200 ppm, Compatible Detector Model/Series BW Icon, BW Icon+, Sensor Type Catalytic, For Detector Type Portable, Compatible Detector Manufacturer Part Number Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+, Sensor Life 2 yr, Series BW(TM) Icon, BW(TM) Icon+, Sub-Brand BW, Resolution 0.1 ppm, 1 ppm, Standards FCC Compliant, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Phase Rotation Tester (PR400)
- SCS Static Shielding Bag, 8 x 6 In., PK100 (30068)
- PIC GAUGES Air Gauge, 2", 30/0"VAC, 1/4" CBM (102D-204A)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM213LF)
- HONEYWELL Replacement Sensor (SR-X1-1S)
- TRACERLINE UV Leak Detection Dye, 32 oz. Size (TP3400-32)
- NU-CALGON Leak detector (4180-53)
- FJC Flare Low Side Adapter, 1/4" (2602)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF1001CS)
- SPECTROLINE Fluorescent Leak Detection Dye, Sealant (SPE-EZDS-CS)
- SPECTROLINE Fluorescent Leak Detection Dye, Green (SPI-OGG-1G)
- Honeywell UV Leak Detection