Shop All Replacement Sensors
Honeywell
Replacement Sensor, SO2, 0 to 500 ppm
Mfr # PS-RS04
Zoro # G6581687
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfer Dioxide
- Sensor Range 0 to 500 ppm
- Resolution 1 ppm
- Temp. Range -40 Degrees to 122 Degrees F
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PS-RS04
- Zoro # G6581687
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Sulfer Dioxide |
Sensor Range | 0 to 500 ppm |
Resolution | 1 ppm |
Temp. Range | -40 Degrees to 122 Degrees F |
Industry Type | Healthcare |
Chemical Formula | SO2 |
Item | Gas Detector Sensor |
Operating Temperature - Maximum | 122 Degrees F |
Gas Detected | Sulfur Dioxide |
Operating Temperature - Minimum | -40 Degrees F |
Sub-Brand | BW |
Measurement Range | 0 to 500 ppm |
Description
Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 500 ppm, Sub-Brand BW, Resolution 1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula SO2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Wire Coil, 1/16 In. W, 500 ft. L (Y603237)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- Honeywell Replacement Sensors