Shop All Replacement Sensors
Honeywell
Replacement Sensor, NH3, 0 to 50 ppm
Mfr # 008-1125-000
Zoro # G3944295
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Sensor Range 0 to 50 ppm
- Resolution 1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With MultiRAE IR Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 008-1125-000
- Zoro # G3944295
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Ammonia |
Sensor Range | 0 to 50 ppm |
Resolution | 1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | MultiRAE IR Series |
Item | Gas Detector Sensor |
Chemical Formula | NH3 |
Operating Temperature - Maximum | 104 Degrees F |
Sub-Brand | RAE |
Series | AreaRAE, AreaRAE Plus, AreaRAE Pro Cross-S, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE |
Sensor Type | Electrochemical |
Measurement Range | 0 to 100 ppm |
Operating Temperature - Minimum | -4 Degrees F |
Gas Detected | Ammonia |
Sensor Life | 1 yr |
Compatible Detector Model/Series | AreaRAE, AreaRAE Plus, AreaRAE Pro Cross-S, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro Cross-S, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE, Sensor Type Electrochemical, Sensor Life 1 yr, Series AreaRAE, AreaRAE Plus, AreaRAE Pro Cross-S, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE, Sub-Brand RAE, Resolution 1 ppm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 5005PF, Latex Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (10), 100 PK (5005PFXL)
- ANSELL Electrical Gloves, Class 2, Yellow, Sz11, PR (CLASS 2 Y 16)
- MASTER LOCK Ball Valve Lockout, Fits 1/4 to 4 In (S3068)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Medium, 1-Dozen (708351M)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Sulfur Dioxide Sensor (C03-0973-100)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- Honeywell Replacement Sensors