Shop All Replacement Sensors
Honeywell
Replacement Sensor LR
Mfr # C03-0801-000
Zoro # G601259644
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ex CAT
- Sensor Range 0 to 100% LEL
- Gas Detected Ex CAT
- Sub-Brand BW
- Measurement Range 0 to 100% LEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # C03-0801-000
- Zoro # G601259644
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Ex CAT |
Sensor Range | 0 to 100% LEL |
Item | Gas Detector Sensor |
Gas Detected | Ex CAT |
Sub-Brand | BW |
Measurement Range | 0 to 100% LEL |
Description
Gas Detector Sensor, Gas Detected Ex CAT, Measurement Range 0 to 100 Percent LEL, Sub-Brand BW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Full Dome Safety Mirror (DOME-X-26)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-172-593-.5BK)
- FALLTECH Temporary Horizontal Lifeline (771002K)
- PIONEER Mesh Safety Vest, Green, XL, 2 Stripe (V1025260U-XL)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Sulfur Dioxide Sensor (C03-0973-100)
- AIR SYSTEMS INTL Replacement Sensor, Carbon Monoxide (CO-91NS)
- Honeywell Gas Detection