Shop All Replacement Sensors
Honeywell
Replacement Sensor, LEL, 0 to 100 ppm
Mfr # C03-0911-000
Zoro # G600716827
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Lower Explosive Limit
- Sensor Range 0 to 100 ppm
- Resolution 1% LEL
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With ToxiRAE Pro/MultiRAE Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C03-0911-000
- Zoro # G600716827
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Lower Explosive Limit |
Sensor Range | 0 to 100 ppm |
Resolution | 1% LEL |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | ToxiRAE Pro/MultiRAE Series |
Chemical Formula | LEL |
Item | Gas Detector Sensor |
Compatible Detector Model/Series | AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro |
Sub-Brand | RAE |
Sensor Type | Catalytic |
Measurement Range | 0 to 100 ppm |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Series | AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro |
T90 Response Time | 15 sec |
Sensor Life | 2 yr |
Gas Detected | Combustible Gas |
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Sensor Type Catalytic, T90 Response Time 15 sec, Sensor Life 2 yr, Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Sub-Brand RAE, Resolution 1 Percent LEL, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula LEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket with Hood, XXL (HJ7819-XXL)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- NMC This Area Closed Off Sign, C616PB (C616PB)
- HONEYWELL PID Sensor (C03-0912-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- MACURCO Hydrogen Sulfide Replacement Sensor for TX-6-HS and TX-12-HS (70-2900-0605-4)
- Honeywell Gas Detection