Shop All Gas Detection Accessories
Honeywell
Replacement Sensor IR HC
Mfr # C03-0990-000
Zoro # G001259718
product price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Input/Output Ports, Inert Mode That Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, Wireless Safety Perimeter
- Standards cETLus Certified, Class I Division 1, Group A, B, C, D, T4
- Detects Ex NDIR
- Sensor Range 0 to 100% LEL (¿SIL l)
- Compatible Detector Model/Series Touchpoint(TM) Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C03-0990-000
- Zoro # G001259718
- Country of Origin China
- Category Gas Detection Accessories
Details
Features | Input/Output Ports, Inert Mode That Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, Wireless Safety Perimeter |
Item | Gas Detector Sensor |
Standards | cETLus Certified, Class I Division 1, Group A, B, C, D, T4 |
Detects | Ex NDIR |
Sensor Range | 0 to 100% LEL (¿SIL l) |
Compatible Detector Model/Series | Touchpoint(TM) Plus |
Sub-Brand | BW |
Operating Temperature - Maximum | 140 Degrees F |
Measurement Range | 0 to 100% LEL (SIL l) |
For Detector Type | Portable |
Gas Detected | Ex NDIR |
Operating Temperature - Minimum | -40 Degrees F |
Description
Gas Detector Sensor, Gas Detected Ex NDIR, Measurement Range 0 to 100 Percent LEL (SIL l), Compatible Detector Model/Series Touchpoint(TM) Plus, For Detector Type Portable, Sub-Brand BW, Features Input/Output Ports, Inert Mode That Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, Wireless Safety Perimeter, Standards cETLus Certified, Class I Division 1, Group A, B, C, D, T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- SCHNEIDER ELECTRIC Rotating Mirror, Red, 230VAC (XVR13M04L)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- DIXON Brass Twist Nozzle, 4" (BTN75)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- Honeywell Gas Detection