Shop All Gas Detection Accessories
Honeywell
Replacement Sensor IR CO2
Mfr # C03-0991-000
Zoro # G801257389
product price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Features Input/Output Ports, Inert Mode That Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, Wireless Safety Perimeter
- Standards cETLus Certified, Class I Division 1, Group A, B, C, D, T4
- Chemical Formula CO2
- Sensor Range Upto 50000 ppm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C03-0991-000
- Zoro # G801257389
- Country of Origin China
- Category Gas Detection Accessories
Details
Detects | Carbon Monoxide |
Features | Input/Output Ports, Inert Mode That Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, Wireless Safety Perimeter |
Item | Gas Detector Sensor |
Standards | cETLus Certified, Class I Division 1, Group A, B, C, D, T4 |
Chemical Formula | CO2 |
Sensor Range | Upto 50000 ppm |
For Detector Type | Portable |
Gas Detected | Carbon Dioxide |
Compatible Detector Model/Series | Touchpoint(TM) Plus |
Operating Temperature - Maximum | 140 Degrees F |
Sub-Brand | BW |
Measurement Range | Carbon Dioxide (50,000 ppm) |
Operating Temperature - Minimum | -40 Degrees F |
Description
Gas Detector Sensor, Gas Detected Carbon Dioxide, Measurement Range Carbon Dioxide (50,000 ppm), Compatible Detector Model/Series Touchpoint(TM) Plus, For Detector Type Portable, Sub-Brand BW, Features Input/Output Ports, Inert Mode That Prevents Alarm in Normal Ambient Air, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design with Optional Protective Cage, Wireless Safety Perimeter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC BLKGRN Lens Goggles (KH976)
- WECARE Safety Work Gloves PU Coated, Superior Grip Extra Large, 3-Pair, Orange, 3PK (WMN100227)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, Lg (10-11) (TT L)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- DYNA-GLO Dyna-Glo„¢ Replacement Wick For Indoor Kerosene Heater (RW11C8)
- Honeywell Gas Detection Accessories