Shop All Replacement Sensors
Honeywell
Replacement Sensor, Hydrogen Sulfide
Mfr # SR-H04-SC
Zoro # G6896671
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects hydrogen Sulfide
- Sensor Range 0 to 200 ppm
- Resolution 0.1 ppm
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With Quattro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # SR-H04-SC
- Zoro # G6896671
- Country of Origin Canada
- Category Replacement Sensors
Details
Detects | hydrogen Sulfide |
Sensor Range | 0 to 200 ppm |
Resolution | 0.1 ppm |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | Quattro |
Chemical Formula | H2S |
Industry Type | Healthcare |
Item | Gas Detector Sensor |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Model/Series | Quattro |
Compatible Detector Manufacturer Part Number | Quattro |
Measurement Range | 0 to 200 ppm |
Sub-Brand | BW |
Gas Detected | Hydrogen Sulfide |
Series | Quattro |
Operating Temperature - Maximum | 122 Degrees F |
Sensor Type | H2S |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 200 ppm, Compatible Detector Model/Series Quattro, Sensor Type H2S, Compatible Detector Manufacturer Part Number Quattro, Series Quattro, Sub-Brand BW, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Mat Door Flock Die Cut 18X30 (06ABSHE-15-3L)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- TILLMAN 2X 30Ingreen Jkt With Grey (96302X)
- ZORO SELECT Taffeta Flagging Tape, Wh, 300ft, 1-3/16 In (TFW-200)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- ILC Replacement for Vaportherm 3003011 Oxygen Sensors (3003011 OXYGEN SENSORS VAPORTHERM)
- Honeywell Replacement Sensors