Shop All Replacement Sensors
Honeywell
Replacement Sensor, HCHO, 0 to 10 ppm
Mfr # C03-0982-000
Zoro # G3944200
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Formaldehyde
- Sensor Range 0 to 10 ppm
- Resolution 0.01 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With ToxiRAE Pro/MultiRAE Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C03-0982-000
- Zoro # G3944200
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Formaldehyde |
Sensor Range | 0 to 10 ppm |
Resolution | 0.01 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | ToxiRAE Pro/MultiRAE Series |
Chemical Formula | HCHO |
Item | Gas Detector Sensor |
Sub-Brand | RAE |
Gas Detected | Formaldehyde |
Operating Temperature - Maximum | 122 Degrees F |
Measurement Range | 0 to 10 ppm |
Sensor Life | 1 yr |
Compatible Detector Model/Series | MultiRAE, ToxiRAE Pro |
Series | MultiRAE, ToxiRAE Pro |
Operating Temperature - Minimum | -4 Degrees F |
Sensor Type | Electrochemical |
Description
Gas Detector Sensor, Gas Detected Formaldehyde, Measurement Range 0 to 10 ppm, Compatible Detector Model/Series MultiRAE, ToxiRAE Pro, Sensor Type Electrochemical, Sensor Life 1 yr, Series MultiRAE, ToxiRAE Pro, Sub-Brand RAE, Resolution 0.01 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula HCHO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- PETZL Seat Podium (S071AA00)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (N964)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- Honeywell Gas Detection