Shop All Replacement Sensors
Honeywell
Replacement Sensor, H2S, 0 to 100 ppm
Mfr # 032-0202-000
Zoro # G3944225
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Sulfide
- Sensor Range 0 to 100 ppm
- Resolution 0.1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With QRAE3 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 032-0202-000
- Zoro # G3944225
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Hydrogen Sulfide |
Sensor Range | 0 to 100 ppm |
Resolution | 0.1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | QRAE3 Series |
Item | Gas Detector Sensor |
Chemical Formula | H2S |
Gas Detected | Hydrogen Sulfide |
Operating Temperature - Maximum | 104 Degrees F |
Measurement Range | 0 to 100 ppm |
Series | QRAE 3 |
Sub-Brand | RAE |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Model/Series | QRAE 3 |
Description
Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series QRAE 3, Series QRAE 3, Sub-Brand RAE, Resolution 0.1 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula H2S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- BRADY Machine/Equipment Label, English, PK5, 86199 (86199)
- 5S SUPPLIES 5s Red Tag Board with Clipboard 100 Red Tags Included Red Tag Station (5SLOGBRD)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (896-STD-33-STD-NO-YCX-C)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- ILC Replacement for Analytical Industries Psr-11-917-m Oxygen Sensors (PSR-11-917-M OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- Honeywell Gas Detection