Shop All Gas Detection Accessories
Honeywell
Replacement Sensor
Mfr # CP-FC1
Zoro # G8341200
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+
- Width 15 in
- Height 3 in
- Includes Front Enclosure
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # CP-FC1
- Zoro # G8341200
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Width | 15 in |
Height | 3 in |
Length | 12 in |
Details
For Use With | Honeywell BW(TM) Icon, Honeywell BW(TM) Icon+ |
Includes | Front Enclosure |
Item | Gas Detector Sensor |
Compatible Detector Model/Series | BW Icon, BW Icon+ |
Sub-Brand | BW |
Series | BW(TM) Icon, BW(TM) Icon+ |
Description
Gas Detector Sensor, Compatible Detector Model/Series BW Icon, BW Icon+, Series BW(TM) Icon, BW(TM) Icon+, Sub-Brand BW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Honeywell Espresso Replacement Lens, Anti-Fog, Scratch-Resistant (S6901HS)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK100 (48RU15)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- ROCKY Core Waterproof 800G Insul. Outdoor Boot Size 10.5 (FQ0004753-DBR-10.5W)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 24 Vdc Input (H2FAN-12X12-24VDC)
- Honeywell Gas Detection