Shop All Replacement Sensors
Honeywell
Replacement Sensor, Combustibles
Mfr # SR-W04
Zoro # G6907467
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Detects Combustibles
- Sensor Range 0 to 100% or 0 to 5% V/V
- Resolution 0.1% vol, 1% vol
- Temp. Range Micro 5 PID -14 Degrees to 104 Degrees F, Micro5 -4 Degrees to 122 Degrees F
- For Use With BW Technologies GasAlertMicro 5 Multi-Gas Detector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # SR-W04
- Zoro # G6907467
- Country of Origin Mexico
- Category Replacement Sensors
Details
Detects | Combustibles |
Sensor Range | 0 to 100% or 0 to 5% V/V |
Resolution | 0.1% vol, 1% vol |
Temp. Range | Micro 5 PID -14 Degrees to 104 Degrees F, Micro5 -4 Degrees to 122 Degrees F |
For Use With | BW Technologies GasAlertMicro 5 Multi-Gas Detector |
Industry Type | Healthcare |
Item | Gas Detector Sensor |
Chemical Formula | LEL |
Includes | Sensor |
Series | Micro, Micro 5 |
Compatible Detector Model/Series | GasAlert Micro |
Operating Temperature - Maximum | 104 Degrees F |
Sensor Type | LEL |
Operating Temperature - Minimum | -4 Degrees F |
Gas Detected | Combustible Gas |
Sub-Brand | BW |
Measurement Range | 0 to 100% vol, 0 to 5% vol |
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 Percent vol, 0 to 5 Percent vol, Compatible Detector Model/Series GasAlert Micro, Sensor Type LEL, Series Micro, Micro 5, Sub-Brand BW, Resolution 0.1 Percent vol, 1 Percent vol, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula LEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Clip On Eyewear, Welding Shade 4 (32-8LFFW4-0000)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 9" L, Brown, PR (IEXT-ICOY-03-M)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Dark Blue, 450/Pack (5793)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Sulfur Dioxide Sensor (C03-0973-100)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- MPOWER O2 Sensor 25.0%Vol for UNI (RS-O2-25-UNI)
- Honeywell Replacement Sensors