Shop All Replacement Sensors
Honeywell
Replacement Sensor, Combustibles
Mfr # SR-W04-75C
Zoro # G6894255
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Combustibles
- Sensor Range 0 to 100 ppm, 0 to 5.0% Vol
- Resolution 0.1% vol, 1% vol
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With Quattro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # SR-W04-75C
- Zoro # G6894255
- Country of Origin Canada
- Category Replacement Sensors
Details
Detects | Combustibles |
Sensor Range | 0 to 100 ppm, 0 to 5.0% Vol |
Resolution | 0.1% vol, 1% vol |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | Quattro |
Item | Gas Detector Sensor |
Industry Type | Healthcare |
Chemical Formula | LEL |
Sensor Type | LEL |
Operating Temperature - Maximum | 122 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Gas Detected | Combustible Gas |
Compatible Detector Manufacturer Part Number | Quattro |
Sub-Brand | BW |
Measurement Range | 0 to 100 ppm, 0 to 5% vol |
Series | Quattro |
Compatible Detector Model/Series | Quattro |
Gas Type | (LEL) Combustible Gases |
Description
Gas Detector Sensor, Gas Detected Combustible Gas, Measurement Range 0 to 100 ppm, 0 to 5 Percent vol, Compatible Detector Model/Series Quattro, Sensor Type LEL, Compatible Detector Manufacturer Part Number Quattro, Series Quattro, Sub-Brand BW, Resolution 0.1 Percent vol, 1 Percent vol, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula LEL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Personal Protection Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (LCU3-0505-NP_10x14)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- TREX BY ERGODYNE Ice Traction Device, 1 pc., XL, PR (6304)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125XBRMA120A)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- ILC Replacement for Maxtec Max-250 Oxygen Sensors (MAX-250 OXYGEN SENSORS MAXTEC)
- Honeywell Gas Detection