Shop All Replacement Sensors
Honeywell
Replacement Sensor, CO, 0 to 2000 ppm
Mfr # C03-0903-000
Zoro # G3944392
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Sensor Range 0 to 2000 ppm
- Resolution 10 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With ToxiRAE Pro/MultiRAE Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # C03-0903-000
- Zoro # G3944392
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Carbon Monoxide |
Sensor Range | 0 to 2000 ppm |
Resolution | 10 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | ToxiRAE Pro/MultiRAE Series |
Item | Gas Detector Sensor |
Chemical Formula | CO |
Series | AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro |
Sensor Life | 2 yr |
Gas Detected | Carbon Monoxide |
Sub-Brand | RAE |
Sensor Type | Electrochemical |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Model/Series | AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro |
Operating Temperature - Maximum | 122 Degrees F |
Measurement Range | 0 to 2,000 ppm |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Sensor Type Electrochemical, Sensor Life 2 yr, Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Sub-Brand RAE, Resolution 10 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- ZORO SELECT Delineator Post, Orange, HDPE, 48 In (04-48-OWG)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL CO and H2S Combo (C03-0913-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL PID Sensor (C03-0912-000)
- ILC Replacement for Narco MED R-22 Oxygen Sensors (R-22 OXYGEN SENSORS NARCO MED)
- Honeywell Replacement Sensors