Shop All Replacement Sensors
Honeywell
Replacement Sensor, CL2, 0 to 10 ppm
Mfr # 008-1116-001
Zoro # G3944234
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Chlorine
- Sensor Range 0 to 10 ppm
- Resolution 0.1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With ToxiRAE Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 008-1116-001
- Zoro # G3944234
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Chlorine |
Sensor Range | 0 to 10 ppm |
Resolution | 0.1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | ToxiRAE Series |
Chemical Formula | Cl2 |
Item | Gas Detector Sensor |
Series | AreaRAE, AreaRAE Plus, AreaRAE Pro C, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE |
Compatible Detector Model/Series | AreaRAE, AreaRAE Plus, AreaRAE Pro C, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 50 ppm |
Compatible Detector Manufacturer Part Number | ToxiRAE Series |
Sub-Brand | RAE |
Sensor Life | 2 yr |
Operating Temperature - Maximum | 122 Degrees F |
Sensor Type | Electrochemical |
Gas Detected | Chlorine |
Description
Gas Detector Sensor, Gas Detected Chlorine, Measurement Range 0 to 50 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro C, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number ToxiRAE Series, Sensor Life 2 yr, Series AreaRAE, AreaRAE Plus, AreaRAE Pro C, MeshGuard, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE, Sub-Brand RAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL/3XL Class 3 Rainsuit (RW101-2X-3X)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x46", Black (EGO11096)
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- ZING GHS SDS Binder, 2-1/2 in., Bilingual (6034)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- Honeywell Replacement Sensors