Shop All Replacement Sensors
Honeywell
Replacement Sensor, Chlorine, 0 to 50 PPM
Mfr # PS-RC10
Zoro # G6450857
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Chlorine
- Sensor Range 0 to 50 ppm
- Resolution 0.01 ppm
- Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With Mfr. No. GAXT-C-DL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # PS-RC10
- Zoro # G6450857
- Country of Origin Mexico
- Category Replacement Sensors
Details
Detects | Chlorine |
Sensor Range | 0 to 50 ppm |
Resolution | 0.01 ppm |
Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
For Use With | Mfr. No. GAXT-C-DL |
Industry Type | Healthcare |
Item | Gas Detector Sensor |
Chemical Formula | Cl2 |
Measurement Range | 0 to 50 ppm |
Sub-Brand | BW |
Compatible Detector Manufacturer Part Number | GAXT-C-DL |
Gas Detected | Chlorine |
Operating Temperature - Minimum | -20 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Description
Gas Detector Sensor, Gas Detected Chlorine, Measurement Range 0 to 50 ppm, Compatible Detector Manufacturer Part Number GAXT-C-DL, Sub-Brand BW, Resolution 0.01 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -20 Degrees F, Chemical Formula Cl2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Yellow (2900Y-XXXL)
- NMC Caution Bend Knees While Lifting Sign - Bilingual, CBA12R (CBA12R)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1476-RA_14X10 (U3-1476-RA_14X10)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Sulfur Dioxide Sensor (C03-0973-100)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- Honeywell Gas Detection