Shop All Replacement Sensors
Honeywell
Replacement Sensor, CH3-SH, 0 to 10 ppm
Mfr # C03-0980-000
Zoro # G3944289
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Methanethiol
- Sensor Range 0 to 10 ppm
- Resolution 0.1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With ToxiRAE Pro/MultiRAE Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # C03-0980-000
- Zoro # G3944289
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Methanethiol |
Sensor Range | 0 to 10 ppm |
Resolution | 0.1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | ToxiRAE Pro/MultiRAE Series |
Chemical Formula | CH3-SH |
Item | Gas Detector Sensor |
Sensor Life | 2 yr |
Gas Detected | Methyl Mercaptan |
Sensor Type | Electrochemical |
Operating Temperature - Maximum | 122 Degrees F |
Series | MultiRAE, ToxiRAE Pro |
Sub-Brand | RAE |
Compatible Detector Model/Series | MultiRAE, ToxiRAE Pro |
Measurement Range | 0 to 10 ppm |
Operating Temperature - Minimum | -4 Degrees F |
Description
Gas Detector Sensor, Gas Detected Methyl Mercaptan, Measurement Range 0 to 10 ppm, Compatible Detector Model/Series MultiRAE, ToxiRAE Pro, Sensor Type Electrochemical, Sensor Life 2 yr, Series MultiRAE, ToxiRAE Pro, Sub-Brand RAE, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CH3-SH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRID WALLET Gunmetal Aluminum Wallet with Money Clip (ALUGM-CLIP)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (PAN3P/2080AZ532-06)
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- XPOSE SAFETY PG500, Disposable Poly Gloves, Poly, L, 2 PK, Clear (PG500L-2-X-S)
- HONEYWELL Replacement Sensor, HCN, 0 to 100 ppm (008-1117-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- ILC Replacement for Analytical Industries Aii-11-60 Oxygen Sensors (AII-11-60 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- Honeywell Gas Detection