Shop All Replacement Sensors
Honeywell
Replacement Sensor, Carbon Monoxide
Mfr # SR-M-MC
Zoro # G9005263
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Sensor Range 0 to 1000 ppm
- Resolution 1 ppm
- Temp. Range -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With GasAlertMax XT Multi-Gas Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # SR-M-MC
- Zoro # G9005263
- Country of Origin Mexico
- Category Replacement Sensors
Details
Detects | Carbon Monoxide |
Sensor Range | 0 to 1000 ppm |
Resolution | 1 ppm |
Temp. Range | -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F |
For Use With | GasAlertMax XT Multi-Gas Monitors |
Industry Type | Healthcare |
Chemical Formula | CO |
Item | Gas Detector Sensor |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Manufacturer Part Number | GasAlertMax XT Multi-Gas Monitors |
Measurement Range | 0 to 1,000 ppm |
Compatible Detector Model/Series | GasAlert Max XT |
Series | GasAlert Max XT |
Sub-Brand | BW |
Gas Detected | Carbon Monoxide |
Operating Temperature - Minimum | -4 Degrees F |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series GasAlert Max XT, Compatible Detector Manufacturer Part Number GasAlertMax XT Multi-Gas Monitors, Series GasAlert Max XT, Sub-Brand BW, Resolution 1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Badge, Adhesive, We, 400PK (AVE5395)
- BRADY Spill Kit, Universal, Black (SKA-SAK)
- CUT PRO Cut Resistant Glove, PR (92748HVM)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- HONEYWELL Replacement Ammonia Sensor, NH3 (SR-A04)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL PID Sensor (C03-0912-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- ILC Replacement for Maxtec Max-7 Oxygen Sensors (MAX-7 OXYGEN SENSORS MAXTEC)
- Honeywell Replacement Sensors