Shop All Replacement Sensors
Honeywell
Replacement Sensor
Mfr # 022-0902-000
Zoro # G704104414
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Oxygen
- Sensor Range 0 to 30%
- Resolution Oxygen 0.1%
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With QRAE 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 022-0902-000
- Zoro # G704104414
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Oxygen |
Sensor Range | 0 to 30% |
Resolution | Oxygen 0.1% |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | QRAE 3 |
Item | Gas Detector Sensor |
Chemical Formula | O2 |
Operating Temperature - Minimum | -4 Degrees F |
Sensor Life | 2 yr |
Series | QRAE 3 |
Sub-Brand | RAE |
Compatible Detector Manufacturer Part Number | QRAE 3 |
Compatible Detector Model/Series | QRAE 3 |
Gas Detected | Oxygen |
Sensor Type | Electrochemical |
Operating Temperature - Maximum | 122 Degrees F |
Measurement Range | 0 to 30% |
Description
Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 30 Percent, Compatible Detector Model/Series QRAE 3, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number QRAE 3, Sensor Life 2 yr, Series QRAE 3, Sub-Brand RAE, Resolution Oxygen 0.1 Percent, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula O2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight Maximum MAX-LS4-REFILL Dispenser Refill, Contoured Bell, 200 Pair (MAX-LS4-REFILL)
- CARHARTT Classic Buckle Belt, Brown, 52" L, 1-1/2" W (A000550920116)
- NEATGARDS Handgards Neatgards Medium Duty Embossed Clear Poly Apron, PK100 (303764019)
- DISASTER MANAGEMENT SYSTEMS Wristband Triage Tag, PK50 (DMS 05420)
- HONEYWELL Replacement Sensor, H2S, 0 to 100 ppm (032-0202-000)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- ILC Replacement for Vaportherm 3003011 Oxygen Sensors (3003011 OXYGEN SENSORS VAPORTHERM)
- Honeywell Replacement Sensors