Shop All Limit Switch Accessories
Honeywell
Replacement Plug-In Base Receptacle, SPDT
Mfr # LSZ4001
Zoro # G4552694
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HDLS Series, LDS8A, LSA1J, LSA8A, LSB1A, LSB1J, LSB5A, LSB8A, LSC1A, LSC1J, LSC5A, LSC8A, LSD1A, LSD1J, LSD5A, LSE1A, LSE1J, LSE5A, LSE8A, LSF1A, LSF1J,LSF5A, LSF8A, LSG1A, LSG5A, LSG8A, LSH1A, LSH5A, LSH8A, LSJ1A-7A, LSJ1A-7M, LSJ1A-7N, LSJ1J-7N, LSJ5A-7ALSJ8A-7A, LSJ5A-7M, LSJ5A-7N, LSJ8-7M, LSJB8A-7N, LSK1A-8A, LSK1A-8B, LSK1A-8C, LSK1J-8A, LSK5A-8A, LSK5A-8C, LSK8A-8A, LSK8A-8C, LSN1A, LSN5A, LSN8A, LSP1A, LSP1J, LSP5A, LSP8A, LSR5A, LSR8A, LSS1H, LST1H, LSU1A, LSU5A, LSV1A, LSV1J, LSV5A, LSV8A, LSW1A, LSW1J, LSW5A, LSW6B, LSW8A, Mfr. No. LSA5A
- Contact Form SPDT
- Material of Construction Zinc Die Cast
- Conduit Size 1/2"-14 NPT
- Number of Poles 1P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # LSZ4001
- Zoro # G4552694
- UPC # 078454930990
- Country of Origin United States
- Category Limit Switch Accessories
Dimensions
Conduit Size | 1/2"-14 NPT |
Connection Size | 1/2 in. NPT |
Conduit Connection Size | 1/2" |
Mounting Hole Diameter | 0.203 in |
Description
Limit Switch Receptacle, Contact Form SPDT, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, Single Mode, Imc-21A-S-Sc (IMC-21A-S-SC)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- HONEYWELL Limit Switch Replacement Contact Block for LS Series (LSZ3A)
- HONEYWELL Limit Switch Spring Wire Actuator (LSZ4010)
- HONEYWELL Right Angle Actuating Key (GKZ42)
- HONEYWELL Limit Switch Replacement Plug In Receptacles for LS Series (LSZ4006)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- HONEYWELL Straight Actuating Key (GKZ51M)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 4X, 6, 12, 13 (LSM-11S)
- Honeywell Limit Switches & Accessories