Shop All Gas Detection Accessories
Honeywell
Replacement Part, PK10
Mfr # CP-SS-AF-K1
Zoro # G8340817
product price: $37.69
/pk 10, $3.77/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Standards ATEX, CSA Certified, IECEX
- Power Source Battery
- Length 6 in
- Includes (10) Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-SS-AF-K1
- Zoro # G8340817
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Height | 2 in |
Length | 6 in |
Width | 4 in |
Overall Height | 2 in |
Overall Length | 6 in |
Overall Width | 4 in |
Details
Standards | ATEX, CSA Certified, IECEX |
Power Source | Battery |
Includes | (10) Filters |
For Use With | BW(TM) Icon, BW(TM) Icon+ |
Item | Filters |
Sub-Brand | BW |
Alert Type | Light, Sound, Vibration |
For Gas Type | Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide |
Series | BW Icon, BW Icon+ |
Description
Filters, Product Type Filters, Series BW Icon, BW Icon+, Sub-Brand BW, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, For Use With BW(TM) Icon, BW(TM) Icon+, Includes (10) Filters, Overall Height 2 in, Overall Length 6 in, Overall Width 4 in, Standards ATEX, CSA Certified, IECEX, Alert Type Light, Sound, Vibration, Power Source Battery, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Ext Sgn, Thrmplstc, Wht, 11 1/2in, 1.42W (EVEUGWE)
- STAR Left Spring (2P-Z4598)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- NMC Caution Open Door Slowly Label, Pk5 (C55AP)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- MACURCO Weatherproof Housing Kit, 6" H, 3" L (WHK-1)
- Honeywell Gas Detection Accessories