Shop All Gas Detection Accessories
Honeywell
Replacement Part, Length: 12 in
Mfr # CP-BC1B
Zoro # G8344728
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Back Shell
- Color Black
- Standards ATEX, CSA Certified, IECEX
- For Use With BW(TM) Icon, BW(TM) Icon+
- Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-BC1B
- Zoro # G8344728
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Length | 12 in |
Width | 15 in |
Height | 3 in |
Overall Height | 3 in |
Overall Width | 15 in |
Overall Length | 12 in |
Details
Includes | Back Shell |
Color | Black |
Standards | ATEX, CSA Certified, IECEX |
For Use With | BW(TM) Icon, BW(TM) Icon+ |
Power Source | Battery |
Item | Back Shell |
Alert Type | Light, Sound, Vibration |
Sub-Brand | BW |
Series | BW Icon, BW Icon+ |
For Gas Type | Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide |
Description
Back Shell, Product Type Back Shell, Series BW Icon, BW Icon+, Sub-Brand BW, Color Black, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, For Use With BW(TM) Icon, BW(TM) Icon+, Includes Back Shell, Overall Height 3 in, Overall Length 12 in, Overall Width 15 in, Standards ATEX, CSA Certified, IECEX, Alert Type Light, Sound, Vibration, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- MSA SAFETY Power Supply Cord, 48 In L (10087913)
- MASTER LOCK Blind Flange Lockout, 3-1/2 to 12 in Pipe (S3923)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- HONEYWELL Protective Case, Black, Plastic, 2 in. L (CLIPHB-CASE)
- HONEYWELL Calibration Kit Case (500-0034-000)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- INDUSTRIAL SCIENTIFIC Small Replacement Sensor, LEL (17155304-K)
- Honeywell Gas Detection