Shop All Gas Detection Accessories
Honeywell
Replacement Part, Height: 3 in
Mfr # CP-BC1
Zoro # G8340406
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Includes Back Shell
- Length 12 in
- Height 3 in
- For Use With BW(TM) Icon, BW(TM) Icon+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-BC1
- Zoro # G8340406
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Width | 15 in |
Length | 12 in |
Height | 3 in |
Overall Length | 12 in |
Overall Height | 3 in |
Overall Width | 15 in |
Details
Includes | Back Shell |
For Use With | BW(TM) Icon, BW(TM) Icon+ |
Item | Back Shell |
Sub-Brand | BW |
Series | BW Icon, BW Icon+ |
Description
Back Shell, Product Type Back Shell, Series BW Icon, BW Icon+, Sub-Brand BW, For Use With BW(TM) Icon, BW(TM) Icon+, Includes Back Shell, Overall Height 3 in, Overall Length 12 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- GARLOCK SAFETY SYSTEMS Mobile Tie Off Point, 71" L x 28" W (301385)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- HONEYWELL Tube, Ammonia 1 to 15 Percentage, PK10 (H-10-100-40)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- Honeywell Gas Detection Accessories