Shop All Gas Detection Accessories
Honeywell
Replacement Part
Mfr # CP-VM-1
Zoro # G8342235
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 3 in
- Height 2 in
- For Use With BW(TM) Icon, BW(TM) Icon+
- Standards ATEX, CSA Certified, IECEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # CP-VM-1
- Zoro # G8342235
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Length | 2 in |
Width | 3 in |
Height | 2 in |
Overall Width | 3 in |
Overall Length | 2 in |
Overall Height | 2 in |
Details
For Use With | BW(TM) Icon, BW(TM) Icon+ |
Item | Motor |
Standards | ATEX, CSA Certified, IECEX |
Power Source | Battery |
Includes | Vibration Motor |
Alert Type | Light, Sound, Vibration |
For Gas Type | Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide |
Sub-Brand | BW |
Series | BW Flex, BW Icon, BW Icon+ |
Description
Motor, Product Type Motor, Series BW Flex, BW Icon, BW Icon+, Sub-Brand BW, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, For Use With BW(TM) Icon, BW(TM) Icon+, Includes Vibration Motor, Overall Height 2 in, Overall Length 2 in, Overall Width 3 in, Standards ATEX, CSA Certified, IECEX, Alert Type Light, Sound, Vibration, Power Source Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Wide, Aluminum, Diesel Combustible Flammable No Smoking, Landscape (OS-DS-A-1218-L-2529)
- 3M Replacement Foam Gasket, Black, PK10 (Solus-Foam)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- SMITH & WESSON Safety Glasses, Clear Anti-Fog (21302)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Gas Detector Confined Space Kit (MC-CK-DL)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- BW TECHNOLOGIES Dock Station, For GasAlertMicro5 Series (DOCK2-2-1C1K-00-G)
- Honeywell Gas Detection Accessories