Shop All Gas Detection Accessories
Honeywell
Replacement Part
Mfr # CP-MPCB1
Zoro # G8340710
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BW(TM) Icon, BW(TM) Icon+
- Length 6 in
- Power Source Battery
- Standards ATEX, CSA Certified, IECEX
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-MPCB1
- Zoro # G8340710
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Length | 6 in |
Height | 3 in |
Width | 8 1/4 in |
Overall Height | 3 in |
Overall Width | 8.25 in |
Overall Length | 6 in |
Details
For Use With | BW(TM) Icon, BW(TM) Icon+ |
Power Source | Battery |
Standards | ATEX, CSA Certified, IECEX |
Includes | PCB |
Item | Replacement Part |
For Gas Type | Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide |
Alert Type | Light, Sound, Vibration |
Series | BW Icon+ |
Sub-Brand | BW |
Description
Replacement Part, Product Type Replacement Part, Series BW Icon+, Sub-Brand BW, For Gas Type Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, For Use With BW(TM) Icon, BW(TM) Icon+, Includes PCB, Overall Height 3 in, Overall Length 6 in, Overall Width 8.25 in, Standards ATEX, CSA Certified, IECEX, Alert Type Light, Sound, Vibration, Power Source Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- JAMCO Paints and Inks Cabinet, 30 gal., Red (BP30RP)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- INDUSTRIAL SCIENTIFIC Dot Matrix Printer, ABS, 6-1/2 In L (18107763)
- Honeywell Gas Detection Accessories