Shop All Gas Detection Accessories
Honeywell
Replacement Part
Mfr # CP-LBL-2
Zoro # G8341754
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Includes Sensor Labels
- Length 2 in
- Height 2 in
- For Use With BW(TM) Icon, BW(TM) Icon+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-LBL-2
- Zoro # G8341754
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Width | 3 in |
Length | 2 in |
Height | 2 in |
Overall Height | 2 in |
Overall Length | 2 in |
Overall Width | 3 in |
Details
Item | Sensor Label Pack |
Includes | Sensor Labels |
For Use With | BW(TM) Icon, BW(TM) Icon+ |
Series | BW Icon+ |
Sub-Brand | BW |
Description
Sensor Label Pack, Product Type Sensor Label Pack, Series BW Icon+, Sub-Brand BW, For Use With BW(TM) Icon, BW(TM) Icon+, Includes Sensor Labels, Overall Height 2 in, Overall Length 2 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Carbon Filter, w/ Check Ball (10004701)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-M)
- KISHIGO S/M Class 3 Rainsuit, Orange (RW101-S-M)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, XL, PR (161-11)
- HONEYWELL Tube, Ammonia, 1 to 30 ppm, PK10 (H-10-100-05)
- HONEYWELL Tube, Nitric Acid, 1 to 20 ppm, PK10 (H-10-146-20)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Tube, Benzene, 0.5 to 10 ppm, PK10 (H-10-101-01)
- HONEYWELL Tube, Hydrogen Chloride, 1 to 20 ppm, PK10 (H-10-108-09)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- MSA SAFETY Water Stop Filter, PK10 (801582)
- Honeywell Gas Detection Accessories