Shop All Uninterruptible Power Supplies (UPS) Accessories
Honeywell
Replacement Part
Mfr # CP-BAT
Zoro # G1014698
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BW Icon, BW Icon+
- Battery Life 2 mo
- Operating Temp. Range -40 Degrees to 60 Degrees C
- Battery Type Lithium Polymer
- Voltage 5V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # CP-BAT
- Zoro # G1014698
- Country of Origin Mexico
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | Replacement Part |
For Use With | BW Icon, BW Icon+ |
Battery Life | 2 mo |
Operating Temp. Range | -40 Degrees to 60 Degrees C |
Battery Type | Lithium Polymer |
Voltage | 5V |
Includes | Battery |
Product Type | Replacement Part |
Operating Temperature - Minimum | -40 Degrees F |
Operating Temperature - Maximum | 140 Degrees F |
For Battery Chemistry | Lithium Ion Polymer |
Sub-Brand | RAE |
Output Voltage | 5V |
Battery Chemistry | Lithium Ion Polymer |
Description
Replacement Part, Product Type Replacement Part, Sub-Brand RAE, For Battery Chemistry Lithium Ion Polymer, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, For Use With BW Icon, BW Icon+, Includes Battery, Operating Voltage 5V, Output Voltage 5V, Battery Life 2 mo
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 120V, 1 NC late + 1 NC (9001KR9P38RH25)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P38I)
- ZORO SELECT Pin and Sleeve Connector, Blue, 5.0 HP (BRY460C9W)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Br1200G-Fr Br1200Gi Br1300G Br1500G, (APCRBC124-SLA124)
- TRIPP LITE Battery Replacement for Select SMART UPS Systems 2 12V Batteries (RBC1500)
- NEW CASTLE SYSTEMS Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery (PP42)
- GE INDUSTRIAL SOLUTIONS Ge Energy Industrial Solutions THQL21100P 2 Pole Breaker; 100A (205232)
- TRIPP LITE Ups Replacement Battery Cartridge For Select Tripp Lite (RBC36H)
- TRIPP LITE UPS Replacement Battery, TL SmartOnline (RBC24-SUTWR)
- APC APC RBC17 Replacement Battery Cartridge #17 (RBC17)
- Honeywell Power Systems