Shop All Gas Detection Accessories
Honeywell
Replacement Part
Mfr # CP-AG
Zoro # G8341438
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Height 2 in
- Includes Alligator Clip
- Width 3 in
- For Use With BW(TM) Icon, BW(TM) Icon+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-AG
- Zoro # G8341438
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Length | 2 in |
Height | 2 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 2 in |
Overall Length | 2 in |
Details
Includes | Alligator Clip |
Item | Clip |
For Use With | BW(TM) Icon, BW(TM) Icon+ |
Series | BW Icon, BW Icon+ |
Sub-Brand | BW |
Description
Clip, Product Type Clip, Series BW Icon, BW Icon+, Sub-Brand BW, For Use With BW(TM) Icon, BW(TM) Icon+, Includes Alligator Clip, Overall Height 2 in, Overall Length 2 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A6, PR (26-0513B/8M)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- BRADY Ultra Reflective Letter, T, PK10 (3010-T)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Tube, Ammonia, 5 to 100 ppm, PK10 (H-10-100-10)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, HCN (17155306-B)
- Honeywell Gas Detection