Shop All Gas Detection Accessories
Honeywell
Replacement LEL sensor, Filtered
Mfr # SR-W6-1S
Zoro # G601259835
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FCC Compliant
- Resolution 1% LEL
- Detects LEL
- Operating Temperature - Maximum 140 Degrees F
- Measurement Range 0 to 100% LEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # SR-W6-1S
- Zoro # G601259835
- Country of Origin Mexico
- Category Gas Detection Accessories
Details
Standards | FCC Compliant |
Resolution | 1% LEL |
Item | Gas Detector Sensor |
Detects | LEL |
Operating Temperature - Maximum | 140 Degrees F |
Measurement Range | 0 to 100% LEL |
Sensor Life | 2 yr |
Sensor Type | Catalytic |
Gas Detected | LEL |
Operating Temperature - Minimum | -40 Degrees F |
For Detector Type | Portable |
Sub-Brand | BW |
Description
Gas Detector Sensor, Gas Detected LEL, Measurement Range 0 to 100 Percent LEL, Sensor Type Catalytic, For Detector Type Portable, Sensor Life 2 yr, Sub-Brand BW, Resolution 1 Percent LEL, Standards FCC Compliant, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, "Crash Cart Check" 1-3/4" x 2-3/4" Yellow w/Black (CS-12801)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-1-PK (7090-1-PK)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- NMC Notice Not An Entrance Sign, N323A (N323A)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Datalink Kit for Gas Detectors (GA-USB1-IR)
- HONEYWELL Gas Rgltr for Dspsbl Cylinder, Demand Flw (REG-DF-1)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Gas Regulator, 0.5Lpm (REG2-0.5)
- HONEYWELL Gas Detector Confined Space Kit (XT-CK-DL)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- Honeywell Gas Detection