Shop All Zone Valves and Accessories
Honeywell
Replacement Head, 60 Hz, 120 Vac
Mfr # 40003916-024
Zoro # G4847497
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 60 Hz
- Height (In.) 1 1/2 in
- Voltage 120V AC
- Width (In.) 2 3/8 in
- Depth (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 40003916-024
- Zoro # G4847497
- Country of Origin Hungary
- Category Zone Valves and Accessories
Dimensions
Height (In.) | 1 1/2 in |
Width (In.) | 2 3/8 in |
Depth (In.) | 3 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 3/8 in |
Stroke Length | Not Rated |
Electrical Lead Length | 18 in |
Overall Depth | 3 1/2 in |
Description
Electric Zone Valve Actuator, Auxiliary Contact Form Not Applicable, Compatible Close-Off Pressure Not Applicable, Compatible Series V4043A, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Cycle Time Not Rated, Electrical Connection Type Hardwired, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Not Applicable, Includes -, Includes Electrical Leads Electrical Leads Included, NEMA Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 1/4 In (LLD-032)
- DIAL MFG PUMP HOSE 1/2""X5' VINYL (4372)
- HIGH-RISE Oatey 13 in. W X 20 in. L Plastic Roof Flashing Black (11931)
- CADET BASEBOARD HEATER 30"" (05530)
- HONEYWELL R4222B1082 Spdt Relay (R4222B1082)
- HONEYWELL V8043E1061 24V Zone Valve (V8043E1061)
- HONEYWELL V8043E1004 24V Zone Valve (V8043E1004)
- HONEYWELL At140A1042 120/240 Primary To (AT140A1042)
- HONEYWELL 40007029-002 Cartridge Wrench (40007029-0)
- HONEYWELL V8043B1076 24V Zone Valve (3/4" (V8043B1076)
- HONEYWELL HOME Valve, Zone, 1/2 In (V8043E1004)
- Honeywell Zone Valves and Accessories