Shop All Gas Detection Accessories
Honeywell
Replacement Front Enclosure, 4"D.
Mfr # CP-FC3
Zoro # G101253425
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Front Enclosure
- Height 1/2 in
- For Use With BW(TM) Flex-i
- Length 4 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CP-FC3
- Zoro # G101253425
- Country of Origin Mexico
- Category Gas Detection Accessories
Dimensions
Height | 1/2 in |
Length | 4 in |
Width | 2 1/2 in |
Depth | 4 in |
Overall Height | 0.5 in |
Overall Length | 4 in |
Overall Depth | 4 in |
Overall Width | 2.5 in |
Details
Features | Front Enclosure |
For Use With | BW(TM) Flex-i |
Item | Front Enclosure |
Sub-Brand | BW |
Series | BW Flex |
Description
Front Enclosure, Product Type Front Enclosure, Series BW Flex, Sub-Brand BW, Features Front Enclosure, Overall Depth 4 in, For Use With BW(TM) Flex-i, Overall Height 0.5 in, Overall Length 4 in, Overall Width 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U38 (478U38)
- EDWARDS SIGNALING Door Holder Assembly, 7-1/2 to 12 In. (1500-12)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- HONEYWELL Gas Regulator, 1Lpm (135636-L3)
- HONEYWELL Tube, Chlorine, 0.5 to 8 ppm, PK10 (H-10-106-10)
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- HONEYWELL Protective Case, Black, Plastic, PK50 (CLIPHB-CASE-B50)
- HONEYWELL Calibration Kit Case (500-0034-000)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10105756)
- Honeywell Gas Detection Accessories