Shop All Eyewash and Shower Parts and Accessories
Honeywell
Eyesaline Single Use Eyewash Bottle, One 32 oz Bottle
Mfr # 32-000455-0000-H5
Zoro # G2425351
Best Seller
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 320004620000, Mfr. No. 320004610000
- Shelf Life 3 yr
- Standards FDA Approved
- Includes Extended Flow Nozzles
- Features Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-000455-0000-H5
- Zoro # G2425351
- UPC # 364809450443
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 32 oz |
Housing Width | 12 in |
Housing Sz (H x W x D) | 16 in x 12 in x 9 in |
Housing Height | 16 in |
Housing Depth | 9 in |
Description
Single Use Eyewash Bottle, Bottle Size 32 oz, Dispenser Type Extended Flow Nozzles, Features Bottles Contain a Buffered Saline Solution, Portable and Readily Available for Use, Tamper-Resistant, For Use With 320004620000, Mfr. No. 320004610000, Housing Capacity 1, Housing Depth 9 in, Housing Height 16 in, Housing Width 12 in, Housing Material Plastic, Included Media Media Included, Includes Extended Flow Nozzles, Media Type Buffered Saline Solution, Number of Bottles Included 1, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size S (7000-12PR)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1192-RD_7X10 (U5-1192-RD_7X10)
- HONEYWELL Replacement Eye Wash Bottle, 16 oz. (32-000454-0000-H5)
- HONEYWELL Cup VP525, VP526, VP527, VP531 (315911/0021/U)
- HONEYWELL Eye Wash Saline Solution, 1 gal. (32-000502-0000)
- HONEYWELL Replacement Eye Wash Bottle, 1 gal. (32-000401-0000)
- HONEYWELL Eye Wash, Bottle, 32 oz., PK12 (320004550000)
- HONEYWELL Eye Wash, Bottle, 4 oz. (203-32-000452-0000)
- HAWS Body Spray Kit (8901RFK)
- Honeywell Eyewash Stations and Shower Equipment