Shop All Building Automation Controls
Honeywell
Remote Sensor, Water Tight
Mfr # T775-SENS-WT
Zoro # G4869468
original price:
$143.99
6% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water-Tight
- Includes 3/8 (10) Dual Wall Heat Shrink
- For Use With T775 Series 2
- Height 2 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T775-SENS-WT
- Zoro # G4869468
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Height | 2 in |
Overall Height | 3 in |
Cable Length | 6 ft |
Description
Temperature Sensor, Temperature Accuracy +/- 0.06 Percent at 32 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, For Use With Building Automation Systems Building Automation System Compatible, Measurement Type Single, Overall Height 3 in, Mounting Type Water Tight Sensor, Application Discharge Temperature Monitoring, Mixed Air Temperature Monitoring, Return Air Temperature Monitoring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTMADE 52" Laval Ceiling Fan (LAV52BN4LK-LED)
- REZNOR Transformer, 120/24V, 20VA (132204)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- WIEL MCLAIN Thermo - Fuse Rollout, 228Deg. C/442 Deg. F (512-050-230)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- HONEYWELL Economizer Control, Rooftop or Remote, 24V (W7220A1000)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- HONEYWELL Aquastat Controller, Includes 3 In (L4006B1163)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- Honeywell Building Automation Controls