Honeywell

Remote Sensor, Water Resistant


product price: $89.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes 3 Conductor Teflon Cable
  • Type Water Resistant
  • For Use With T775 Series 2
  • Height 2 in
  • Standards RoHS Compliant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2 in
Overall Height 2 in
Cable Length 5 ft

Description

Temperature Sensor, Temperature Accuracy +/- 0.06 Percent at 32 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, For Use With Building Automation Systems Building Automation System Compatible, Measurement Type Single, Overall Height 2 in, Mounting Type Water Resistant Sensor, Application Discharge Temperature Monitoring, Mixed Air Temperature Monitoring, Return Air Temperature Monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.