Shop All Building Automation Controls
Honeywell
Remote Sensor, Use With T775 Series 2
Mfr # 50021579-001
Zoro # G4811587
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Height (In.) 8 5/16 in
- Width (In.) 3 5/8 in
- Depth (In.) 2 1/4 in
- Height 8.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 50021579-001
- Zoro # G4811587
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Height (In.) | 8 5/16 in |
Width (In.) | 3 5/8 in |
Depth (In.) | 2 1/4 in |
Height | 8.31 in |
Width | 3 5/8 in |
Depth | 2 1/4 in |
Overall Height | 11 1/8 in |
Overall Width | 1/4 in |
Overall Depth | 2 1/4 in |
Overall Length | 2 1/4 in |
Description
Temperature Sensor, Input Voltage -, Overall Height 11 1/8 in, Overall Width 1/4 in, Compatible with Series T775, Compatible with Grainger Part Number 278Y44, 278Y45, 278Y46, 278Y47, 2GZN7, 2GZN9, 2GZP2, Compatible with Manufacturer Model Number 1000, R7380J, R7380L, T775A2009/U, T775B2024/U, T775B2032, T775B2040, T775M2048, T775P2003/U, T775U2006, W7100, W7600, W7620, Standards RoHS Compliant, Product Type Temperature Sensor, Application Indoor Use, Includes -, Overall Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flat Grease Duct Access Door, 20" x 20" (752020)
- FILTERS-NOW Filters-Now DPE14X20X1 Dynamic Filter; Pack Of 3 (DPE14X20X1)
- ALL-FILTERS 16X16X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16162.12 6PK)
- ACCUMULAIR Pleated Air Filter, 19" x 23" x 1", 4 Pack (FB19X23A_4)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- HONEYWELL Remote Sensor, Water Resistant (T775-SENS-WR)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- HONEYWELL Controller, Pneumatic (RP920B1031)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775U2006)
- SIEMENS Pitot Tube Sensor Kit, 10" Duct Size (536-380)
- Honeywell Controls