Shop All Building Automation Controls
Honeywell
Remote Sensor, Outdoor
Mfr # T775-SENS-OAT
Zoro # G4789981
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Outdoor
- For Use With T775 Series 2
- Height (In.) 8 5/16 in
- Width (In.) 3 5/8 in
- Depth (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # T775-SENS-OAT
- Zoro # G4789981
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Height (In.) | 8 5/16 in |
Width (In.) | 3 5/8 in |
Depth (In.) | 2 1/4 in |
Height | 8.31 in |
Width | 3 5/8 in |
Depth | 2 1/4 in |
Overall Height | 8 3/8 in |
Overall Width | 3 5/8 in |
Overall Depth | 2 1/4 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Material Plastic, Temperature Accuracy +/-0.06 Degrees F, Electrical Connection Type Hardwired, Product Type Outdoor Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 1k ohm, Measurement Type Single, Mounting Location Outdoors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18251.8 12PK)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- WHITE-RODGERS S84A-410 40Va 120V-24V Plate (S84A-410)
- DIVERSITECH Plastic Condensate Drain Pan, 36x60 (6-3660L)
- HONEYWELL Controller, Pneumatic (RP920B1031)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- HONEYWELL Remote Sensor, Water Tight (T775-SENS-WT)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- HONEYWELL Economizer Control, Rooftop or Remote, 24V (W7220A1000)
- VICTRON ENERGY CAN-bus Temp. sensor (ASS000200100)
- Honeywell Controls