Shop All Aquastat Relays
Honeywell
Relay, Switching
Mfr # R8845U1003
Zoro # G4785912
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Conduit/Unit Mount (Hydronic Application)
- Switch Type 2 SPST plus 1 Powerpile SPST
- Height (In.) 6 1/4 in
- Width (In.) 4 7/16 in
- Full Load Amps @ 120VAC 7.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # R8845U1003
- Zoro # G4785912
- Country of Origin Mexico
- Category Aquastat Relays
Dimensions
Height (In.) | 6 1/4 in |
Width (In.) | 4 7/16 in |
Depth (In.) | 3 1/2 in |
Overall Width | 4 7/16 in |
Overall Length | 6 1/4 in |
Overall Depth | 3 1/2 in |
Description
Switching Relay, Application Heating, Contact Form SPST, Electrical Connection Type Terminal Blocks, Frequency 60 Hz, Full Load Current @ 120V AC 7.4 A, Full Load Current @ 240V AC Not Applicable, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Includes Low Voltage Relay Low Voltage Relay Included, Locked Rotor Current @ 120V AC 44.4 A, Locked Rotor Current @ 240V AC Not Applicable, Low Voltage Contact Form SPST, Low Voltage Switch Action Normally Closed, Mounting Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (2GHR8)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/4" (4377000250)
- HONEYWELL L4006A2007 Aquastat(100-240F (L4006A2007)
- HONEYWELL L4006E1000 High Limit, Manual (L4006E1000)
- HONEYWELL L4006A1017 Aquastat(100-240F (L4006A1017)
- HONEYWELL L7224U1002 120V Oil Electronic (L7224U1002)
- HONEYWELL L4006H1004 Manual Reset High (L4006H1004)
- HONEYWELL L6081A1036 High And Low Limit (L6081A1036)
- HONEYWELL L4008E1305 Remote Bulb High (L4008E1305)
- Honeywell Aquastat Relays