Shop All Pneumatic Control Accessories
Honeywell
Relay, Pneumatic
Mfr # RP470A1003
Zoro # G4755989
original price:
$81.65
9% off
new price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic Control Selector
- Mounting Style Inline, Panel
- Control Type Selector Relay
- Control Range 0 to 18 psi
- Pressure Range 0 to 18 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # RP470A1003
- Zoro # G4755989
- Country of Origin United States
- Category Pneumatic Control Accessories
Dimensions
Depth (In.) | 1 in |
Diameter | 1 1/2 |
Pilot Port Connection Size | 5/32 in |
Overall Depth | 1 in |
Description
Pneumatic Relay, Air Capacity 0.039 scfm, Application -, Body Material Plastic, Branch Port Connection Size Not Applicable, Branch Port Connection Type Not Applicable, Common Port Connection Size Not Applicable, Common Port Connection Type Not Applicable, Contact Form SPDT, Control Action Direct Acting, Control Signal Multi-Functional Technology, Differential Adjustability Fixed, Differential Pressure - Maximum 0.5 psi, Differential Pressure - Minimum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME TRADELINE PHOTOCONDUCTIVE FLAME DETECTOR (C554A1794)
- NORDFAB Round Duct Reducer, 12 in x 10 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025908)
- SEALED UNIT PARTS CO Supco Pressure Switch - 450 PSI Open 250 PSI Closed (SHP450250)
- DAYTON Louver, Wall Opening 18 x 18 In, Aluminum (4FZF3)
- HONEYWELL Valve, Pneumatic, 2.5 Cv (VP513B1053)
- HONEYWELL Pneumatic Transducer, 2-10VDC, 0-18 psi (RP7517B1016)
- HONEYWELL Relay, Pneumatic (RP970A1008)
- HONEYWELL Relay, Pneumatic (RP471A1002)
- HONEYWELL Switch, Pneumatic (SP470A1000)
- HONEYWELL Relay, Pneumatic (RP670B1017)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2141)
- Honeywell Pneumatic Control Accessories