Shop All Portable Device Chargers
Honeywell
Regulator, 6" L x 5" W x 6" D x 5" H
Mfr # 490-0009-000
Zoro # G3944584
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Customizable
- Overall Height 5 in
- Overall Width 5 in
- Overall Depth 6 in
- Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 490-0009-000
- Zoro # G3944584
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 5 in |
Overall Width | 5 in |
Overall Depth | 6 in |
Depth | 6 in |
Height | 5 in |
Length | 6 in |
Width | 5 in |
Overall Length | 6 in |
Details
Item | Regulator |
Features | Customizable |
Power Source | Manual/Non-Powered |
For Use With | MiniRAE/ppbRAE/UltraRAE Series |
Status Indicator | No |
Accessory Type | Regulator |
Product Type | Regulator |
Description
Regulator, Product Type Regulator, Features Customizable, Overall Depth 6 in, For Use With MiniRAE/ppbRAE/UltraRAE Series, Overall Height 5 in, Overall Length 6 in, Overall Width 5 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 16Gb Aes Xts Encrypte (ASK3-16GB)
- ATT 2 Handset Answering System with CID (CL83213)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Dynatech SPF-550-2 UPS (ML18-12INT435)
- SKIL Mouse Sander, 1A, (SR250801)
- HONEYWELL Travel Charger, 6" L x 5" W x 6" D x 5" H (M01-3021-000)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- HONEYWELL Docking Station Cradle, 10" L, 14" W (T02-0403-000)
- HONEYWELL Docking Station Cradle, 12" L, 14" W (T02-0203-000)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- Honeywell Portable Device Chargers