Shop All Combustible Gas Detectors
Honeywell
Rechargeable Battery Pack, Yellow
Mfr # QT-BAT-R01
Zoro # G2333339
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GasAlert Quattro
- Color Yellow
- Voltage 3.7V DC
- Battery Life 10 hr
- Battery Type Lithium Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # QT-BAT-R01
- Zoro # G2333339
- Country of Origin Mexico
- Category Combustible Gas Detectors
Details
Item | Battery Pack |
For Use With | GasAlert Quattro |
Color | Yellow |
Voltage | 3.7V DC |
Battery Life | 10 hr |
Battery Type | Lithium Polymer |
Product Type | Battery Pack |
Sub-Brand | BW |
Output Voltage | 3.7V DC |
For Battery Chemistry | Lithium Ion Polymer |
Battery Chemistry | Lithium Ion Polymer |
Description
Battery Pack, Product Type Battery Pack, Sub-Brand BW, For Battery Chemistry Lithium Ion Polymer, For Use With GasAlert Quattro, Output Voltage 3.7V DC, Battery Life 10 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U634)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 750 psi (P599VCPS107C)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D50.H23/0133)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2" Face (G60100)
- HONEYWELL Cradle Charger, GasAlertMicroClip XT (MC2-C01-MC5)
- HONEYWELL Cradle Charger, GasAlertMax XT II (XT-C01-MC5)
- TEST PRODUCTS INTERNATIONAL Combust Gas Detector, 0 to 999 ppm (HXG-2D)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- INDUSTRIAL SCIENTIFIC Battery Charger, 12VDC (18108651)
- INDUSTRIAL SCIENTIFIC Charger w/Datalink Cable (18107094)
- REED INSTRUMENTS Combust Gas Leak Detector, Nist Cert (R9300-NIST)
- Honeywell Combustible Gas Detectors