Shop All Combustible Gas Detectors
Honeywell
Rechargeable Battery Pack, Black
Mfr # QT-BAT-R01B
Zoro # G2333320
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GasAlert Quattro
- Color Black
- Voltage 3.7V DC
- Battery Life 10 hr
- Battery Type Lithium Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # QT-BAT-R01B
- Zoro # G2333320
- Country of Origin Mexico
- Category Combustible Gas Detectors
Details
Item | Battery Pack |
For Use With | GasAlert Quattro |
Color | Black |
Voltage | 3.7V DC |
Battery Life | 10 hr |
Battery Type | Lithium Polymer |
Product Type | Battery Pack |
Output Voltage | 3.7V DC |
For Battery Chemistry | Lithium Ion Polymer |
Sub-Brand | BW |
Battery Chemistry | Lithium Ion Polymer |
Description
Battery Pack, Product Type Battery Pack, Sub-Brand BW, For Battery Chemistry Lithium Ion Polymer, For Use With GasAlert Quattro, Output Voltage 3.7V DC, Battery Life 10 hr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Signal Conditioner, Input 0 to 100V DC (IAMA3535)
- EXTECH Milliohm Meter W/Nist, 380560 (380560-NIST)
- FLUKE Magnetic Bracket Set, For Laser Alignment (FLUKE-830/MAGNET)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-30psi (GLS405)
- HONEYWELL Cradle Charger, GasAlertMax XT II (XT-C01-MC5)
- HONEYWELL Cradle Charger, GasAlertMicroClip XT (MC2-C01-MC5)
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- AIMSAFETY Battery Charger, 110VAC (PM-400 Charger)
- MSA SAFETY Rechargeable Battery Pack, Lithium Ion (10114835)
- DRAEGER Battery Holder, For X-am 2500 (8318703)
- Honeywell Combustible Gas Detectors