Shop All Portable Utility Fans
Honeywell
QuietSet 8-Speed Whole-Room Tower Fan, 10w x 40h, Black
Mfr # HYF290B
Zoro # G310835276
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards ETL Listed
- Depth 10"
- Width 10"
- Height 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # HYF290B
- Zoro # G310835276
- UPC # 92926202903
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 10" |
Width | 10" |
Height | 40" |
Details
Color | Black |
Standards | ETL Listed |
Item | Fans |
Material | Plastic |
Description
Powerful, quiet, whole room cooling. Eight levels of quiet control, from ''white noise'' to ''whisper.'' Features digital temperature display, adjustable thermostat, oscillation, remote control and breeze mode. 12-hour auto shut-off timer. Reach through carrying handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 14 in. W X 25 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (704-4)
- SUPCO Contactor, 40A, 24V, 3 Pole (DP40243)
- AMERICAN METAL FILTER 24 X 30 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102430)
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- VORNADO FANS 633 9 3SPD Circul Fan (CR1-0120-06)
- PRO-SERIES Air Mover Blower Utility Floor 900 CFM Fan with Daisy Chain (AIRMOVER)
- AIRMASTER FAN Airmaster Fan Portable Utility Blower - 300 CFM (78967)
- PROAIRA 20-inch Box Fan w/3 Speed Control and Carry Handle (BF20W)
- EBM-PAPST CENTRIFUGAL 135/200W 230V-AC FAN (R2E225-BD92-09)
- CD 42 Portable Tilt Drum Blower Fan, Belt Drive (SFDE-1050TB)
- Honeywell Portable Utility Fans