Shop All Ear Plugs
Honeywell
QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR
Mfr # QB100HYGG
Zoro # G510865288
product price: $8.11
/pr
$8.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QB1HYG
- Reusability Disposable
- Earplug Material Vinyl
- Cord Options Replacement Tip
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Earplug Size | Universal |
Details
Series | QB1HYG |
Reusability | Disposable |
Earplug Material | Vinyl |
Item | Replacement Tips for Banded Ear Plugs |
Cord Options | Replacement Tip |
Earplug Shape | Bell |
Noise Reduction Rating | 27 dB |
Earplug Color | Orange |
Standards | 2003/10/EC - EU Hearing Directive, 29 CFR 1910.95 - OSHA Occupational Noise Exposure (US), 89/686/EEC - EU Directive/PPE, 9001:2008 - ISO, ANSI S12.6/1997 - Method B - Attenuation Test Protocol (BR), ANSI S3.19-1974 - Attenuation Test Protocol (US), Category II - EC Category/PPE, EN 352-2:1993 - EU Standards, EN-24869-1:1993 - EU Standards, NOHSC: 1007 (2000) - National Standard for Occupational Noise (AUS/NZ), NR 15 - Security and Health of Work Annexes 1 and 2n Degrees 3.214/1978 - Occupational Noise Regulations (BR), Part II(R.S.C. 1985c. L-2) - Canada Labor Code, Z94.2-1994 - Attenuation Test Protocol (CAN) |
Cord Color | Yellow |
Insertion Method | Push-In |
Includes | Pair Replacement Pods |
Metal Detectable | No |
Band Color | Orange |
Compatible with Series | QB1HYG |
Band Material | Polypropylene |
Electrically Insulated | No |
Earplug Packaging | Bulk Bag |
Refill Type | Bulk Refill |
Pairs per Package | 100 |
Description
Replacement Tips for Banded Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Disposable, Cord Options Replacement Tip, Earplug Size Universal, Earplug Material Vinyl, Earplug Packaging Bulk Bag, Electrically Insulated No, Band Color Orange, Includes Pair Replacement Pods, Series QB1HYG, Cord Material Not Applicable, Band Material Polypropylene, Cord Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH4X002500)
- DEADON Knee Pads, Gel, No Rock (HDP223186)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-7/8"H (S31BLU)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- HONEYWELL Reusable Flange Shape, 27, Blue, 100 PK (DPAS-30W)
- HONEYWELL Disposable Max Uncorded Foam Ear Plugs, 33, Orange, 200 PK (MAX-1)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs, Bell Shape, 27 dB, Orange (QB1HYGG)
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- 3M TEKK PROTECTION Corded Ear Plugs (90716H3-DC)
- Honeywell Hearing Protection