Shop All Ear Plugs
Honeywell
QB1HYG Disposable Vinyl Earplugs, Bell Shape, 27 dB, Orange
Mfr # QB1HYGG
Zoro # G510865295
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QB1HYG
- Reusability Disposable
- Earplug Material Vinyl
- Cord Options Banded
- Earplug Shape Bell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Earplug Size | Universal |
Details
Series | QB1HYG |
Reusability | Disposable |
Earplug Material | Vinyl |
Item | Earplugs |
Cord Options | Banded |
Earplug Shape | Bell |
Noise Reduction Rating | 27 dB |
Earplug Color | Orange |
Pairs Per Package | 100 |
Metal Detectable | No |
Cord Color | Yellow |
Includes | Pair Replacement Pods |
Insertion Method | Push-In |
Standards | 2003/10/EC - EU Hearing Directive, 29 CFR 1910.95 - OSHA Occupational Noise Exposure (US), 89/686/EEC - EU Directive/PPE, 9001:2008 - ISO, ANSI S12.6-1997, ANSI S3.19-1974, Category II - EC Category/PPE, EN 352-2:1993 - EU Standards, EN-24869-1:1993 - EU Standards, NOHSC: 1007 (2000) - National Standard for Occupational Noise (AUS/NZ), NR 15 - Security and Health of Work Annexes 1 and 2n Degrees 3.214/1978 - Occupational Noise Regulations (BR), Part II(R.S.C. 1985c. L-2) - Canada Labor Code, Z94.2-1994 - Attenuation Test Protocol (CAN) |
Band Material | Polypropylene |
Band Color | Yellow |
Pairs per Package | 100 |
Refill Type | Bulk Refill |
Electrically Insulated | No |
Earplug Packaging | Bulk Bag |
Description
Earplugs, Noise Reduction Rating 27 dB, Earplug Shape Bell, Insertion Method Push-In, Reusability Disposable, Cord Options Banded, Earplug Size Universal, Earplug Material Vinyl, Earplug Packaging Bulk Bag, Electrically Insulated No, Band Color Yellow, Includes Pair Replacement Pods, Series QB1HYG, Cord Material Not Applicable, Band Material Polypropylene, Cord Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black, 18 W x 30 L (FW-FWGE4819-BK-GG)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11406)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- HONEYWELL Yes Self-adjusting Foam Ear Plugs, T-Shape Shape, Pink/Yellow, 200 PK (LL-1)
- HONEYWELL Disposable Max Lite Uncorded Foam Ear Plugs, 30, Green, 200 PK (LPF-1)
- HONEYWELL Disposable Airsoft Corded Foam Ear Plugs, 32, Pink/Yellow, 100 PK (LL-30)
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- HONEYWELL Disposable Max Uncorded Foam Ear Plugs, 33, Orange, 200 PK (MAX-1)
- HONEYWELL Max Corded Ear Plugs, Bell Shape, Orange, 100 PK (MAX-30)
- DELTA PLUS Elvex Quattro Reusable Earplugs With Chain Case, NRR 27, Corded, 50 PairsBox (WELEP412)
- Honeywell Hearing Protection